Enclosure, NEMA 4, Single-Door, Concept Style, 30" x 30" x 10"

Item #: 64179
Cat #: CSD303010LG
UPC: 783510376994
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Single-Door, Concept Style, NEMA 4, 30 x 30 x 10 Inch, Light Gray, Steel

Overview

Enclosure, Single-Door, Concept Style, NEMA 4, 30 x 30 x 10 Inch, Light Gray, Steel
Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.
Also known as: 783510376994, CSD303010LG

Specifications

IP/NEMA Rating: IP66, 4, 12
Product Width: 30 in
Product Depth: 10 in
Product Height: 30 in
Size: 30 x 30 x 10 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, 4, 12
Product Depth: 10 in
Size: 30 x 30 x 10 in
Mounting: Wall
Product Width: 30 in
Product Height: 30 in
Material: Steel

Customer Reviews

No reviews for this product
(0)