This product has been discontinued.

Transformer, Industrial, 350VA, 1PH, 230/460/575 - 95/115
Item #: 641791
Cat #: AE120350
UPC: 047503696910
to view pricing and more.
Documents & Guides
350 VA, 1-Phase, 230/460/575 Primary - 95/115 Secondary Volts, AE Series, Industrial Control Transformer, IP20 Touch-Proof Protection, Primary and Secondary Terminals
Overview
350 VA, 1-Phase, 230/460/575 Primary - 95/115 Secondary Volts, AE Series, Industrial Control Transformer, IP20 Touch-Proof Protection, Primary and Secondary Terminals
Also known as: 047503696910, AE120350
Features & Benefits
- Substitute new ICT TB350B011 or TB350B017C
- Molded terminal blocks with isolation barriers
- Dual labeling for easy product identification
- Heavy gauge steel mounting feet
- Fast wire connection terminal
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 350 |
| Phase: | 1 |
| Primary Voltage: | 230, 575 |
| Secondary Voltage: | 95/115 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Secondary Voltage: | 95/115 |
| Volt Amps: | 350 |
| Primary Voltage: | 230, 575 |