Legend Plate, 30mm, Aluminum, Black Field, Silver Text, UP-OFF-DOWN

Item #: 641935

Cat #: 9001KN364

UPC: 785901918516

to view pricing and more.
Documents & Guides
Legend Plate, 30 mm, Aluminum, Black Field, Silver Text, UP-OFF-DOWN

Overview

Legend Plate, 30 mm, Aluminum, Black Field, Silver Text, UP-OFF-DOWN
Also known as: 785901918516, 9001KN364

Specifications

Mounting: Panel
Color: Black/Silver
Type: Legend Plate, UP-OFF-DOWN
Size: 30 mm
Material: Aluminum
Standards: California Proposition 65
Mounting: Panel
Type: Legend Plate, UP-OFF-DOWN
Material: Aluminum
Color: Black/Silver
Size: 30 mm
Standards: California Proposition 65