This product may not be available in all locations.

Pilot Light, Full Voltage, 120V AC/DC, No Lens, 30mm
Item #: 64198
Cat #: 800H-QR10
UPC: 662073628699
to view pricing and more.
Documents & Guides
Pilot Light, Full Voltage, 120 Volt AC/DC, No Lens, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm
Overview
Pilot Light, Full Voltage, 120 Volt AC/DC, No Lens, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm
Also known as: 662073628699, 800H-QR10
Specifications
| Volts DC: | 120 |
| Size: | 30 mm |
| Volts AC: | 120 |
| Type: | Full Voltage, Pilot Light |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Volts DC: | 120 |
| Volts AC: | 120 |
| Material: | Plastic |
| Size: | 30 mm |
| Type: | Full Voltage, Pilot Light |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |