Electronic Dimming Ballast 2-Lamp 277V

Item #: 642

Cat #: FDB-T554-277-2

UPC: 027557682770

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Input Voltage: 277V, Programmed Start, EcoSystem Series. For use with the following Lamp Types: (2) F54T5/HO.

Overview

Electronic Dimming Ballast, Fluorescent, Input Voltage: 277V, Programmed Start, EcoSystem Series. For use with the following Lamp Types: (2) F54T5/HO.
Also known as: 027557682770, FDB-T554-277-2, T5 Dimming Ballasts

Specifications

Type: Programmed Start, High Output, Electronic
Shape: T5 (Tubular)
Wattage: 54
Volts AC: 277
Dimmable: Yes
Light Technology: Fluorescent
Type: Programmed Start, High Output, Electronic
Wattage: 54
Dimmable: Yes
Shape: T5 (Tubular)
Volts AC: 277
Light Technology: Fluorescent