MINIATURE CIRCUIT BREAKER 120V 20A

Item #: 64204

Cat #: QOB220SWN

UPC: 785901341789

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120V 20A,1-Phase,10kA,120 Vac,20A,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),Provides overload and short circuit protection Designed to protect gas pump assemblies.,QO,Switch Neutral Bolt-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 120V 20A,1-Phase,10kA,120 Vac,20A,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),Provides overload and short circuit protection Designed to protect gas pump assemblies.,QO,Switch Neutral Bolt-On,UL Listed - CSA Certified

Mini CB, QO, 20 A, 2P, 120 V, 10 kA, Bolt on, SWN

Also known as: 785901341789, QOB220SWN

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 2
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 2
Mounting: Bolt On