Breaker, Molded Case, 250A, 3P, 600VAC, 25kAIC, J Frame

Item #: 642057

Cat #: 140G-J2F3-D25

UPC: 885630568768

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 250 Amp, 3-Pole, 600 Volt AC, 25 kAIC, J Frame *** Rockwell Automation Preferred Product ***

Overview

Breaker, Molded Case, 250 Amp, 3-Pole, 600 Volt AC, 25 kAIC, J Frame *** Rockwell Automation Preferred Product ***

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-J2F3-D25 from Rockwell Automation® is a molded case circuit breaker.

Also known as: 885630568768, 140G-J2F3-D25

Specifications

Poles: 3
Amps: 250
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Special Program: Rockwell Automation Preferred Product
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating DC: 125 kA
Special Program: Rockwell Automation Preferred Product
Amps: 250
Volts AC: 600
Interrupt Rating AC: 25 kA