ML Load Center, 1PH, 125A, 120/240V, 4 Space, 8 Circuit, NEMA 1

Item #: 64208

Cat #: E0408ML1125SU

UPC: 783643322172

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ML Load Center, 1PH, 125A, 120/240V, 4 Space, 8 Circuit, NEMA 1

Overview

ML Load Center, 1PH, 125A, 120/240V, 4 Space, 8 Circuit, NEMA 1
Also known as: 783643322172, E0408ML1125SU

Specifications

Amps: 125
Circuits: 8
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 125
Mounting: Surface
Phase: 1
Circuits: 8
IP/NEMA Rating: NEMA 1