This product may not be available in all locations.
Breaker, Molded Case, 200A, 3P, 600VAC, 65kAIC, J Frame
Item #:
642081
Cat #:
140G-J6F3-D20
UPC:
885630568683
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 65 kAIC, J Frame
Overview
Breaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 65 kAIC, J Frame
Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers provide the protection of circuits against overload, short circuit, and ground fault.
Also known as: 885630568683, 140G-J6F3-D20
Specifications
Amps: | 200 |
Poles: | 3 |
Type: | Breaker; Molded Case, Breaker |
Volts AC: | 600 |
Interrupt Rating DC: | 65 kA |
Interrupt Rating AC: | 65 kA |
Amps: | 200 |
Type: | Breaker; Molded Case, Breaker |
Interrupt Rating DC: | 65 kA |
Poles: | 3 |
Volts AC: | 600 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)