8x8x60 Straight Section / KO

Item #: 642083
Cat #: F88T160GVWK
UPC: 783510133160
Sign In or Register to view pricing and more.
Documents & Guides
HOF F88T160GVWK 8X8X60 STRAIG

Overview

HOF F88T160GVWK 8X8X60 STRAIG
Also known as: 783510133160, F88T160GVWK

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Material: Steel
Height: 8 in
Color: Plain
Number of Knockouts: 40
Length: 60 in
Width: 8 in
Height: 8 in
Number of Knockouts: 40
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Color: Plain

Customer Reviews

No reviews for this product
(0)