4
more

Wide Slot Wiring Duct with Hinged Cover, 4" W x 4" D x 6' L, PVC, Black
Item #: 642118
Cat #: H4X4BL6
UPC: 074983854226
Sign In or Register to view pricing and more.
Documents & Guides
Panduct® Type H Wide Slot Wiring Duct with Hinged Cover, 4 Inch Wide x 4 Deep x 6 Foot Length, PVC, Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® Type H Wide Slot Wiring Duct with Hinged Cover, 4 Inch Wide x 4 Deep x 6 Foot Length, PVC, Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Our Type H wide slot wiring duct with hinged cover simplifies wire access and management in control panels, delivering a robust and effective cable organization solution.
Also known as: 074983854226, H4X4BL6
Specifications
| Color: | Black |
| Width: | 4 in |
| Height: | 4 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Black |
| Height: | 4 in |
| Length: | 6 ft |
| Width: | 4 in |
| Material: | PVC |