Category 5e UTP Copper Patch Cord, 24 AWG, Blue, 3 Meters

Item #: 642157

Cat #: UTPCH3MBUY

UPC: 074983165469

to view pricing and more.
TX5e™ Category 5e UTP Copper Patch Cord, 24 AWG, Blue, 3 Meter Length, Pan-Plug™ Modular Plug on Each End

Overview

TX5e™ Category 5e UTP Copper Patch Cord, 24 AWG, Blue, 3 Meter Length, Pan-Plug™ Modular Plug on Each End

Boost your network's speed and reliability with our durable Cat 5e UTP patch cord. Features easy installation and efficient cable management when used with our identification system.

Also known as: 074983165469, UTPCH3MBUY

Specifications

Gauge: 24 AWG
Material: Copper
Color: Off-White
Length: 3 m
Shielding: Unshielded
Stranding: Stranded
Family / Style: Pan-Net®
Gauge: 24 AWG
Color: Off-White
Shielding: Unshielded
Family / Style: Pan-Net®
Material: Copper
Length: 3 m
Stranding: Stranded