Patch Cord, Category 5e, UTP, RJ45, 24 AWG, Copper, Orange, 1'

Item #: 642159

Cat #: UTPCH1MORY

UPC: 074983177752

to view pricing and more.
Patch Cord, Category 5e, UTP, Pan-Plug Modular RJ45 on Each End, 24 AWG, Copper, Orange, 1' Length

Overview

Patch Cord, Category 5e, UTP, Pan-Plug Modular RJ45 on Each End, 24 AWG, Copper, Orange, 1' Length
Also known as: 074983177752, UTPCH1MORY

Specifications

Length: 1 ft
Gauge: 24 AWG
Color: Orange
Material: Copper
Length: 1 ft
Color: Orange
Gauge: 24 AWG
Material: Copper