SQD HDL26045 MOLDED CASE CIRCUIT

Item #: 642228

Cat #: HDL26045

UPC: 785901630272

to view pricing and more.

Overview

SQD HDL26045 MOLDED CASE CIRCUIT BREAKER 600V 45A
Also known as: 785901630272, HDL26045

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 45
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 45
Standards: California Proposition 65
Interrupt Rating AC: 14 kA