Operator Interface, QuickPanel+, 7" Color, TFT, 24VDC, Capacitive

Item #: 642303

Cat #: IC755CSW07CDA

UPC:

to view pricing and more.
Documents & Guides
Operator Interface, QuickPanel+, View & Control, 7 Inch, Color, TFT, Widescreen, Multi-Touch, Projected, Capacitive Screen, 24 Volt DC, GE Monogram Bezel

Overview

Operator Interface, QuickPanel+, View & Control, 7 Inch, Color, TFT, Widescreen, Multi-Touch, Projected, Capacitive Screen, 24 Volt DC, GE Monogram Bezel

QuickPanel+ integrates process control, view, and an option to run embedded data historian to improve real-time control and simplify integration into plant-wide systems. The QuickPanel+ brings machine interfaces into the Industrial Internet age for new levels of productivity, insight, and user experience.

Also known as: IC755CSW07CDA

Specifications

Type: Touchscreen, Operator Interface
Mounting: Panel
Size: 7 in
Family / Style: QuickPanel
Type: Touchscreen, Operator Interface
Size: 7 in
Mounting: Panel
Family / Style: QuickPanel