Flood Light, LED, 1-Light, 125W, 120-277V, Bronze

Item #: 642317

Cat #: FXLED125SF

UPC: 019813926728

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 1-Light, 125 Watt, 120-277 Volt, Lumens: 16951, CRI: 72, Color Temperature: 5000K, Color: Bronze, Mount: Heavy-Duty Slipfitter, Replaces 320 Watt Metal Halide

Overview

Flood Light, LED, 1-Light, 125 Watt, 120-277 Volt, Lumens: 16951, CRI: 72, Color Temperature: 5000K, Color: Bronze, Mount: Heavy-Duty Slipfitter, Replaces 320 Watt Metal Halide
Also known as: 019813926728, FXLED125SF

Specifications

Wattage: 125
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 18101
Wattage: 125
Mounting: Slipfitter
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 18101