M28 Cordless Circular Saw

Item #: 642329

Cat #: 0730-22

UPC: 045242002924

to view pricing and more.
Circular Saw, M28, Cordless, RPM: 4200, Blade Diameter: 6-1/2", Voltage: 28V, Weight: 7.1 lbs, Includes: Circular Saw Blade, Rip Fence, Allen Key, 1 Hour Charger (48-59-2819), (2) 28V Lithium Batteries (48-11-2830) & Circular Saw

Overview

Circular Saw, M28, Cordless, RPM: 4200, Blade Diameter: 6-1/2", Voltage: 28V, Weight: 7.1 lbs, Includes: Circular Saw Blade, Rip Fence, Allen Key, 1 Hour Charger (48-59-2819), (2) 28V Lithium Batteries (48-11-2830) & Circular Saw

The V28™ cordless woodcutting circular saw is the industry's most powerful cordless saw ever produced. This revolutionary saw has the most power of any cordless saw on the market. Nothing can top the performance of this tool in terms of speed of cutting or overall run time. In addition, this saw comes standard with tactile grips for even more control while cutting. The lightweight magnesium guards reduce unnecessary weight without compromising operation. The high strength aircraft aluminum shoe resists bending for accuracy and dependability.

Also known as: 045242002924, 0730-22, Sidewinder

Features & Benefits

  • Revolutionary 28 Volt lithium-ion technology
  • 4200 RPM provides exceptional cutting power
  • Fast acting electric brake improves productivity
  • Tactile grips on both handles allow for added control during operation
  • High strength aircraft aluminum shoe resists bending for accurate, precise cutting

Specifications

Type: Lithium Battery, Cordless
Volts DC: 28
Type: Lithium Battery, Cordless
Volts DC: 28