Legend Plate, Text,"POWER ON", Gray Type, NEMA 4/4X, 30mm

Item #: 64243

Cat #: 800H-W001

UPC: 662073652373

to view pricing and more.
Documents & Guides
Legend Plate, Standard, Gray Type, Text "POWER ON", NEMA 4/4X, 30 mm

Overview

Legend Plate, Standard, Gray Type, Text "POWER ON", NEMA 4/4X, 30 mm
Also known as: 662073652373, 800H-W001

Specifications

Type: Legend Plate, Gray Type
Size: 30 mm
Color: Black
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 4
Standards: Build America Buy America Compliant
Type: Legend Plate, Gray Type
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 4
Size: 30 mm
Material: Plastic
Standards: Build America Buy America Compliant