REXEL logo

Comfort Grip Gloves, Cut Resistant, Medium, Gray

Item #: 642433
Cat #: CGM-CR
UPC: 054007989578
Sign In or Register to view pricing and more.
Comfort Grip Gloves, Lining: Nylon, Size: Medium, Color: Gray, Application: Cut Resistant

Product Overview

Comfort Grip Gloves, Lining: Nylon, Size: Medium, Color: Gray, Application: Cut Resistant
Also known as: 054007989578, CGM-CR
Frequently Bought Together (74)
3M
CGL-CR Comfort Grip Gloves, Cut Resistant, Large, Gray
HellermannTyton
T50I0UVC2 UV Cable Tie, 12"/50lb, Black
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Geocel
2300CPW 10.3oz Cartridge, Clear Tripolymer, Construction Grade Sealant
Arlington
6A3 Offset Nipple, 3/4", Die-Cast Zinc
Hubbell-Raco
1213 Grounding Bushing, 3/4", Threaded, Insulated, Malleable Iron
3M
CGL-CR Comfort Grip Gloves, Cut Resistant, Large, Gray
Multiple
RMX102WG250CL NM-B - 10/2 Solid Copper Orange 250'
Heyco
M3234GDA-SM SMCG 3/4NPT BLK 2-6.1 X 9.7MM 1-3.3MM W/2251
Hubbell-Raco
2903RT EMT Compression Connector, 3/4", Raintight, Steel
Arlington
842 Service Entrance Cable Connector, 3/4", Zinc Die Cast
Arlington
GF75 Screw-In Connector, 3/4", Zinc Die Cast
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Hubbell-Raco
2923RT EMT Compression Coupling, 3/4", Raintight, Steel
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
Dottie
LAG516312 Lag Screw, Hex Head, 5/16" x 3-1/2", Zinc Plated Steel
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
3M
CGXL-CR Comfort Grip Gloves, Cut Resistant, Extra Large, Gray
Dottie
K14C Anchor Kit, 12 x 1-1/2" Sheet Metal Screws, Phillips/Slotted, Red
Burndy
YC6L12 C-Tap Connector, Copper, Thin Wall, 8 - 6 AWG Run, 12 - 8 AWG Tap
Orbit Industries
LB-75A Conduit Body, LB Type, 3/4", Aluminum
Dottie
R354 Reducing Bushing, Threaded, 1" x 3/4", Steel
Dottie
K6CO Anchor Kit
3M
CGM-GU Comfort Grip Gloves, General Use, Medium, Gray
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Burndy
YC4L12 C-Tap Connector, Wire Range: 6 - 8 AWG, Copper
Multiple
THHN10STRWHT500RL 10 AWG THHN/THWN Stranded Copper, White, 500'
3M
CGXL-CR Comfort Grip Gloves, Cut Resistant, Extra Large, Gray
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
3M
CGL-GU Comfort Grip Gloves, Large, Gray
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
Geocel
2300CPW 10.3oz Cartridge, Clear Tripolymer, Construction Grade Sealant
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Multiple
THHN10STRWHT500RL 10 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
ALC075RW100CL Aluminum Flex, 3/4", 100' Coil
Hubbell-Raco
2023 EMT Set Screw Coupling, Steel, 3/4"
Arlington
GF75 Screw-In Connector, 3/4", Zinc Die Cast
3M
CGXL-GU Comfort Grip Gloves, Extra Large, Gray
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Hubbell-Raco
1213 Grounding Bushing, 3/4", Threaded, Insulated, Malleable Iron
3M
1400-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
3M
CGL-CR Comfort Grip Gloves, Cut Resistant, Large, Gray
3M
CGM-CRE Comfort Grip Gloves, Cut Resistant, Medium, Gray
Klein
612-4 Terminal Block Screwdriver
3M
CGM-W Comfort Grip Gloves, Winter, Medium, Gray
3M
CGXL-CR Comfort Grip Gloves, Cut Resistant, Extra Large, Gray
Allied Moulded
P-442 Two Gang Electrical Box
Allied Moulded
P-764 Four Gang Electrical Box
Halo
E7ICATNB 6" Housing IC, Recessed
Arlington
DBVM1W Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic
Appleton
8461A 4" Square Fixture Cover, Mud Ring, 1/2" Raised, Drawn, Metallic
Multiple
300 3" PVC Conduit, 10', Schedule 40
Multiple
400 4" PVC Conduit, 10', Schedule 40
Appleton
CG-3750 Cord Grip, Liquidtight, Aluminum, 0.375" - 0.500"
Light Efficient Design
LED-8029M57-A 24 W Bulb Post Top LED
Panasonic
FV-07VBA1 Housing Pack
Milwaukee
48-89-4613 Shockwave Impact Hex Drill Bit, 1/4"
Leviton
4760 Locking Single Receptacle, 15A, 277V, 2P3W
Power-Strut
PS1300-1/2-AS-EG Strut Strap, Universal, 1/2", Steel
Ideal
30-410 Crimp Connector, Steel, 18 - 10 AWG, 600V
nVent Caddy
6M24 Flange Mount Conduit Clip, Type: Snap, 3/8" MC/AC Cable, Steel
Hubbell-TayMac
ML450G Weatherproof-In-Use Cover, 1-Gang, Expandable, Vertical/Horizontal
Ideal
30-244J Wire Connector, Type: Winged Twister, 22 to 8 AWG, Red/Tan
Philips Lighting
MH400/U-6PK Metal Halide Lamp, 400W, ED37
Dottie
RW32 Reducing Washer, 1" x 3/4", Steel

Specifications

Type: Cut Resistant
Size: M
Color: Gray
Type: Cut Resistant
Color: Gray
Size: M

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)