BRA MC-750-595-BL-WT B-595 BLUT ON

Item #: 642441

Cat #: MC-750-595-BL-WT

UPC: 754473146726

to view pricing and more.
Documents & Guides
BRA MC-750-595-BL-WT B-595 BLUT ON WHT 0.750" X 25'

Overview

BRA MC-750-595-BL-WT B-595 BLUT ON WHT 0.750" X 25'

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Also known as: 754473146726, MC-750-595-BL-WT

Specifications

Length: 25 ft
Type: Label
Material: Vinyl
Length: 25 ft
Material: Vinyl
Type: Label