200A 3W4P ARKTE RCPT ASSY

Item #: 642471

Cat #: AREAL20426

UPC: 662276167100

to view pricing and more.
Eaton Crouse-Hinds series Arktite AREAL receptacle assembly, 200A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Spring door, Mechanical lug, 2", 600 Vac/250 Vdc, 0.687"

Overview

Eaton Crouse-Hinds series Arktite AREAL receptacle assembly, 200A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Spring door, Mechanical lug, 2", 600 Vac/250 Vdc, 0.687"

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 662276167100, AREAL20426

Specifications

Amps: 200
Amps: 200