
Track Head, LED, Wall Wash/Flood, 70W, Silver
Item #: 642536
Cat #: T257L-27K-80CRI-OFF-SL
UPC: 661209299086
to view pricing and more.
Documents & Guides
Track Head, LED, Wall Wash/Flood, 70 Watt, 2700K, Width: 24-1/2 inch, Silver
Overview
Track Head, LED, Wall Wash/Flood, 70 Watt, 2700K, Width: 24-1/2 inch, Silver
Also known as: 661209299086, T257L-27K-80CRI-OFF-SL
Specifications
| Diameter: | 24 1/2 in |
| Wattage: | 70 |
| Type: | Track Heads |
| Color: | Silver |
| Color Temperature: | 2700 (Warm White) |
| Diameter: | 24 1/2 in |
| Type: | Track Heads |
| Color Temperature: | 2700 (Warm White) |
| Wattage: | 70 |
| Color: | Silver |