Exp. Sleeving, 0.25" (6.4mm),Black

Item #: 642542

Cat #: SE25P-MR0

UPC: 074983706563

to view pricing and more.
Braided Expandable Sleeving, 0.25" diameter (6.4mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 1000 ft. per reel.

Overview

Braided Expandable Sleeving, 0.25" diameter (6.4mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 1000 ft. per reel.
Also known as: 074983706563, SE25P-MR0

Specifications

Length: 1000 ft
Color: Black
Diameter: 1/4 in
Material: Polyethylene Terephthalate
Length: 1000 ft
Diameter: 1/4 in
Color: Black
Material: Polyethylene Terephthalate