Breaker, Molded Case, 225A, 3P, 600VAC, 35kAIC, J Frame

Item #: 642581

Cat #: 140G-J3F3-D22

UPC: 887172307614

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 225 Amp, 3-Pole, 600 Volt AC, 35 kAIC, J Frame

Overview

Breaker, Molded Case, 225 Amp, 3-Pole, 600 Volt AC, 35 kAIC, J Frame

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-J3F3-D22 is a molded case circuit breaker from Rockwell Automation®.

Also known as: 887172307614, 140G-J3F3-D22

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 225
Volts AC: 600
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 225
Interrupt Rating DC: 35 kA
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating AC: 35 kA