BRA B33-25-424 B33, B424, WHITE, 4

Item #: 642730

Cat #: B33-25-424

UPC: 662820969099

to view pricing and more.
Documents & Guides
BRA B33-25-424 B33, B424, WHITE, 4 X 6"

Overview

BRA B33-25-424 B33, B424, WHITE, 4 X 6"

Paper Labels with Permanent Rubber Adhesive (B-424) provide good contrast and smear resistance for thermal transfer and barcode printing applications.

Also known as: 662820969099, B33-25-424

Specifications

Material: Paper
Type: Label
Color: White
Material: Paper
Color: White
Type: Label