Label,BBP33,B434,3x2,Slv,500 LBL/RL

Item #: 642733

Cat #: B33-19-434

UPC: 662820967958

to view pricing and more.
Documents & Guides
BBP«33 Series MetaLabelÖ Solvent Resistant Metallized Polyester Labels - Silver. Brand Name: Brady«. Sub Brand: BBP«33 Series MetaLabelÖ. Type: Label. Special Features: Designed to withstand numerous solvents while maintaining excellent image quality. Application: Asset Tracking, General & Industrial ID. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: Silver. Material: Brady B-434 Metalized Polyester. Height: 2 IN. Width: 3 IN. Thickness: 0.004 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 194 DEG F. Printer Type: BBP«33 Label Printer. Labels per Package: 500. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4800, R4900, R6000, R6200. Compatible Surface Types: Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 142955.

Overview

BBP«33 Series MetaLabelÖ Solvent Resistant Metallized Polyester Labels - Silver. Brand Name: Brady«. Sub Brand: BBP«33 Series MetaLabelÖ. Type: Label. Special Features: Designed to withstand numerous solvents while maintaining excellent image quality. Application: Asset Tracking, General & Industrial ID. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: Silver. Material: Brady B-434 Metalized Polyester. Height: 2 IN. Width: 3 IN. Thickness: 0.004 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 194 DEG F. Printer Type: BBP«33 Label Printer. Labels per Package: 500. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4800, R4900, R6000, R6200. Compatible Surface Types: Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 142955.
Also known as: 662820967958, B33-19-434

Specifications

Material: Polyester
Type: Label
Color: Silver
Material: Polyester
Color: Silver
Type: Label