MINIATURE CIRCUIT BREAKER 120V 20A

Item #: 64279
Cat #: HOM120AFI
UPC:
Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120V 20A,1-Phase,10kA,120/240VAC,20A,ARC-Fault,HomeLine,Miniature Circuit Breaker,Provides overload and short circuit protection,Screw #14-8 AWG(Al/Cu),UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 120V 20A,1-Phase,10kA,120/240VAC,20A,ARC-Fault,HomeLine,Miniature Circuit Breaker,Provides overload and short circuit protection,Screw #14-8 AWG(Al/Cu),UL Listed - CSA Certified
MINIATURE CIRCUIT BREAKER 120V 20A
Also known as: HOM120AFI

Specifications

Family / Style: Homeline
Amps: 20
Poles: 1
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: Homeline
Poles: 1
Standards: California Proposition 65
Amps: 20
Volts AC: 120/240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)