Breaker, Arc Fault, 1P, 15A, 120/240VAC, 10 kAIC

Item #: 64290
Cat #: HOM115AFI
UPC:
Sign In or Register to view pricing and more.
Arc-Fault Circuit Breaker, Homeline, Plug-In, 1-Pole, 15 Amp, 10 kAIR

Overview

Arc-Fault Circuit Breaker, Homeline, Plug-In, 1-Pole, 15 Amp, 10 kAIR
Also known as: HOM115AFI, arc fault receptacle

Specifications

Family / Style: Homeline
Volts AC: 120
Poles: 1
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: Homeline
Poles: 1
Standards: California Proposition 65
Volts AC: 120
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)