MC Cable, Aluminum Flex, 12/4 (BRN/ORA/GRY/YEL) w/Grnd, Stranded, 250'

Item #: 64292

Cat #: MCAL124STRBRNGRYORNYELWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC, Aluminum Armor, 12/4 (BRN/ORA/GRY/YEL) w/Ground, Stranded, 250 Foot Coil

Overview

MC, Aluminum Armor, 12/4 (BRN/ORA/GRY/YEL) w/Ground, Stranded, 250 Foot Coil

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL124STRBRNGRYORNYELWG250CL

Specifications

Length: 250 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Stranded
Package Type: Coil
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Gauge: 12 AWG
Jacket: Aluminum
Conductors: 4
Package Type: Coil