This product may not be available in all locations.
![Breaker, Flex Cable Operator, Stainless Steel Handle, 4' Length, G Frame Breaker, Flex Cable Operator, Stainless Steel Handle, 4' Length, G Frame](https://rexel-cdn.com/products/image.jpg?i=9E9255FA-903C-4847-A7F1-68294C8153C6&f=420)
Breaker, Flex Cable Operator, Stainless Steel Handle, 4' Length, G Frame
Item #:
642963
Cat #:
140G-G-FCS04
UPC:
885630980782
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Flex Cable Operator, G Frame, Stainless Steel Handle, 4 Foot Length, NEMA 4,4X
Overview
Breaker, Flex Cable Operator, G Frame, Stainless Steel Handle, 4 Foot Length, NEMA 4,4X
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G-FCS04 from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630980782, 140G-G-FCS04
Specifications
Type: | Flex Cable, Operator Mechanism |
Length: | 4 ft |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Type: | Flex Cable, Operator Mechanism |
Material: | Stainless Steel |
Length: | 4 ft |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Customer Reviews
No reviews for this product
(0)