This product may not be available in all locations.
2
more
Power Distribution Block, 3-Pole, 760A, 14 AWG - 500 MCM
Item #:
643
Cat #:
9080LBA365208
UPC:
785901097563
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 3-Pole, 760 Amp, Line: (8) 14 - 2/0 AWG, Load: (2) 4 AWG - 500 MCM, Material: Aluminum/Phenolic, Rated For CU/AL Conductors.
Overview
Power Distribution Block, 3-Pole, 760 Amp, Line: (8) 14 - 2/0 AWG, Load: (2) 4 AWG - 500 MCM, Material: Aluminum/Phenolic, Rated For CU/AL Conductors.
Also known as: 785901097563, 9080LBA365208
Specifications
Material: | Phenolic, Aluminum |
Amps: | 760 |
Standards: | California Proposition 65 |
Material: | Phenolic, Aluminum |
Standards: | California Proposition 65 |
Amps: | 760 |
Customer Reviews
No reviews for this product
(0)