MIL 48-52-5000 4IN WIRE WHEEL

Item #: 643117

Cat #: 48-52-5000

UPC: 045242145058

to view pricing and more.
Documents & Guides
No Documents Available
MIL 48-52-5000 4IN WIRE WHEEL

Overview

MIL 48-52-5000 4IN WIRE WHEEL

For maximum weld cleaning in confined area, the narrow faced stringer bead wheel provides aggressive action. A tight twist provides the narrow profile with the required stiffness to clean pipe joints in fabrication shops and pipeline maintenance. Stringer bead wheels are available in both carbon and stainless steel. This stringer bead wheel is designed for use on 4-1/2 or 5 in. Milwaukee and competitive grinders with 5/8 - 11 threaded spindles. Made of stainless steel.

Also known as: 045242145058, 48-52-5000

Features & Benefits

  • Hyperwire™ Construction for faster material removal and greater life
  • Precision construction reduces vibration
  • Improved design reduces wire fatigue
  • 12,000 RPM maximum speed

Specifications

No Specifications Available