Disconnect Enclosure Without Handle, N12, 20x21x8

Item #: 64331

Cat #: A20SA2208LP

UPC: 783510328009

to view pricing and more.
Documents & Guides
Disconnect Enclosure Without Handle, NEMA Type 12, Material: Steel, Dimensions: 20" x 21.38" x 8"

Overview

Disconnect Enclosure Without Handle, NEMA Type 12, Material: Steel, Dimensions: 20" x 21.38" x 8"

These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the Hoffman-supplied defeater door handle and handle hardware.

Also known as: 783510328009, A20SA2208LP

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
IP/NEMA Rating: IP65, NEMA 12
Material: Steel