Weatherproof Round Box Extension, (4) 3/4" Outlets, 4" Diameter, 1-1/2" Deep, Aluminum

Item #: 643422

Cat #: EXR75-4

UPC: 835243006171

to view pricing and more.
Documents & Guides
Weatherproof Round Box Extension, (4) 3/4 Inch Outlets, 4 Inch Diameter, 1-1/2 Inch Deep, Aluminum, Gray, Closure Plugs Included.

Overview

Weatherproof Round Box Extension, (4) 3/4 Inch Outlets, 4 Inch Diameter, 1-1/2 Inch Deep, Aluminum, Gray, Closure Plugs Included.

Orbit Industries offers a complete selection of weatherproof boxes, covers, in-use boxes, and accessories designed to deliver reliable protection in outdoor and wet-location electrical installations. Built for durability and code-compliant performance, these products help safeguard wiring devices, switches, and receptacles against moisture, dust, and harsh environmental conditions. With a range of configurations, rugged construction, and easy-install features, Orbit’s weatherproof solutions support residential, commercial, and industrial applications where long-lasting protection and dependable access are essential.

Also known as: 835243006171, EXR75-4

Specifications

Color: Gray
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 4
Color: Gray
Threaded Outlet Diameter: 3/4 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 4