Drive, AC, 400VAC 3-Ph, 2.1A, 0.75kW Normal Duty, 0.37kW Heavy Duty

Item #: 643453

Cat #: 20G11RC2P1JA0NNNNN

UPC: 884951298965

to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type/Frame 1, 2.1 Amps, (Frame 1, 0.75 kW Normal Duty, 0.37 kW Heavy Duty / Frame 2, 0.75 kW Normal Duty, 0.75 kW Heavy Duty), 400 Volt AC, 3-Phase, Frame 1, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type/Frame 1, 2.1 Amps, (Frame 1, 0.75 kW Normal Duty, 0.37 kW Heavy Duty / Frame 2, 0.75 kW Normal Duty, 0.75 kW Heavy Duty), 400 Volt AC, 3-Phase, Frame 1, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Also known as: 884951298965, 20G11RC2P1JA0NNNNN

Specifications

Phase: 3
Type: AC Drive
Size: 1
Volts AC: 400
Amps: 2.100
Wattage: 0.370 kW, 0.750 kW
Phase: 3
Size: 1
Amps: 2.100
Type: AC Drive
Volts AC: 400
Wattage: 0.370 kW, 0.750 kW