ELECTRICAL TEST KIT W/AC CLAMP METER

Item #: 643472
Cat #: ETK30
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Electrical Testing Kit with an AC Clamp Meter

Overview

Electrical Testing Kit with an AC Clamp Meter
This ETK30 electrical test kit is assembled to provide all the electrical testing needs for installation and repair of electrical systems and HVAC equipment. The EX205T is a TrueRMS Digital Multimeter that auto ranges, has a 2000 count large LCD display, low current capability with resolution to 0.1µA, Max Hold, Data Hold, Auto power off functions and has a CAT III 600V safety rating. The kit also includes the MA430, a 400 Amp AC Clamp Meter + NCV with 6 functions including AC Current, AC/DC Voltage, Resistance, Diode and Continuity. The MA430 also has a 1.2 in. jaw size for conductors up to 350MCM, a backlit display, Data Hold, Auto Power Off and Low Battery indication.
Also known as: ETK30

Specifications

Amps: 400
Volts DC: 600
Type: Electrical Test Kit
Volts AC: 600
Amps: 400
Type: Electrical Test Kit
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)