MPM - Medium-Inertia, Servo Motor, 480VAC, 2250 RPM, IEC Metric, 24VDC Brake

Item #: 643485

Cat #: MPM-B1304E-SJ74AA

UPC: 884951113305

to view pricing and more.
Documents & Guides
MPM - Medium-Inertia, Servo Motor, 480 Volt AC, 2250 RPM, Single-Turn High-Resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

MPM - Medium-Inertia, Servo Motor, 480 Volt AC, 2250 RPM, Single-Turn High-Resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)

Our Kinetix® MPM Medium-inertia Servo Motors offer a power-dense and feature-rich solution for applications with heavier loads and greater inertia. They include IEC metric mounting dimensions and rotatable DIN connectors to simplify motor mounting and cable routing so you can get your systems up to speed quickly

Also known as: 884951113305, MPM-B1304E-SJ74AA

Specifications

Volts AC: 480
Volts DC: 24
Type: Servo Motor, Medium Inertia
Size: 130 mm
RPM: 2250
Volts AC: 480
Type: Servo Motor, Medium Inertia
RPM: 2250
Volts DC: 24
Size: 130 mm