Linear-Slide Switch, 20A, 4-Way, Gray

Item #: 643628

Cat #: NT-4PS-GR

UPC: 027557676212

Sign In or Register to view pricing and more.
Documents & Guides
Nova T Linear-Slide Switch, 120V, 20A, 4-Way, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Gray

Overview

Nova T Linear-Slide Switch, 120V, 20A, 4-Way, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Gray

Nova T Linear Slide Switch, 4-way (small control), 120V/20A in gray

Also known as: 027557676212, NT-4PS-GR

Specifications

Type: 3-Way, CFL, Switch, Slide, Halogen, LED, Dimmer, Incandescent, Fluorescent, Electronic
Poles: 3
Volts AC: 120
Mounting: Surface
Color: Gray
Amps: 20
Family / Style: Nova T
Type: 3-Way, CFL, Switch, Slide, Halogen, LED, Dimmer, Incandescent, Fluorescent, Electronic
Volts AC: 120
Color: Gray
Family / Style: Nova T
Poles: 3
Mounting: Surface
Amps: 20