This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Designed for general chipping and breaking. This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.
Overview
Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Designed for general chipping and breaking. This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.
Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Designed for general chipping and breaking. This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.
Also known as: 045242152742, 48-62-2120
Features & Benefits
- Cold chisel
- 3/4 in. hex with 21/32 in. round shank
- 12 in. overall length
- Made from forged high grade steel
Specifications
No Specifications Available