Indust Relay Net Interface 200-480 VAC

Item #: 643838

Cat #: 777-KW/HP-P2

UPC: 079458990997

to view pricing and more.
Industrial Relay Device Net Interface 200-480 VAC

Overview

Industrial Relay Device Net Interface 200-480 VAC

The 777-KW/HP-P2 Series has the overload, voltage, phase loss and reversal, voltage and current unbalance, current and power monitoring*, and underload trip based on power in one package. The underpower trip feature is desirable anytime the current vs. load characteristic is non-linear or has little change. In general terms, smaller motors and slow-speed motors have little change in current over the normal load range. Larger motors that are running light loads will also show small current changes over the operating load range. For standalone applications, the units incorporate a 3-digit LED display that is used for programming, providing real-time operational information and displaying diagnostic codes to aid in troubleshooting a fault condition.

Also known as: 079458990997, 777-KW/HP-P2

Specifications

Poles: 3
Amps: 90
Standards: California Proposition 65
Amps Range: 2 - 90
Poles: 3
Standards: California Proposition 65
Amps: 90
Amps Range: 2 - 90