Pistol Handle, 3.1"/80 mm, Black

Item #: 643931
Cat #: OHB80J8
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Pistol Handle. Handle Length: 3.1"/80 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 8mm Shafts.

Overview

Pistol Handle. Handle Length: 3.1"/80 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 8mm Shafts.
Also known as: OHB80J8

Specifications

Type: Pistol Handle, Accessories
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Color: Black
Length: 3.100 in
Type: Pistol Handle, Accessories
Color: Black
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Length: 3.100 in

Customer Reviews

No reviews for this product
(0)