Pistol Handle Shaft, 8 x 500 mm

Item #: 643933

Cat #: OXP8X500

UPC: 662019734309

to view pricing and more.
Documents & Guides
Pistol Handle Shaft. Size: 8 x 500 mm (19.69"). For use with Pistol Handles.

Overview

Pistol Handle Shaft. Size: 8 x 500 mm (19.69"). For use with Pistol Handles.
Also known as: 662019734309, OXP8X500

Specifications

Type: Accessories, Shaft
Diameter: 8 mm
Length: 19.690 in
Type: Accessories, Shaft
Length: 19.690 in
Diameter: 8 mm