FUT.FLOOD 39W COOLSF PCS WH

Item #: 643935

Cat #: FFLED39SFW/PCS

UPC: 019813102771

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Future Flood, 39W, 5000k, LED Slipfitter 120V Swivel Photocell, White

Overview

Future Flood, 39W, 5000k, LED Slipfitter 120V Swivel Photocell, White
Also known as: 019813102771, FFLED39SFW/PCS

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 39
Color: White
Mounting: Slipfitter
Light Technology: LED
Lumens: 5753
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED
Wattage: 39
Mounting: Slipfitter
Lumens: 5753