Puhs Button, 30mm, Push/Pull, Red Mushroom Head, LED 12-130v AC/DC, 2 NO/NC Contact, Type 4/112, Fin

Item #: 643980

Cat #: 800TC-FXQH2RG1

UPC: 885630258904

to view pricing and more.
Documents & Guides
Push Button, Illuminated, Push/Pull, Mushroom Head, Red, LED, 12-130 Volt AC/DC, 2 Normally Open/Normally Closed Contacts, Finger Safe Guards, Type 4/12,

Overview

Push Button, Illuminated, Push/Pull, Mushroom Head, Red, LED, 12-130 Volt AC/DC, 2 Normally Open/Normally Closed Contacts, Finger Safe Guards, Type 4/12,

The Allen-Bradley Bulletin 800T and 800H push button product lines are in a class by themselves. They are designed and constructed to perform in the most demanding industrial environments. Bold yet functional, rugged yet attractive, Allen-Bradley’s 30 mm push buttons represent the world’s most innovative and unique offering.

Also known as: 885630258904, 800TC-FXQH2RG1

Specifications

Color: Red
Size: 30 mm
Type: LED, Illuminated, Pushbutton
Poles: 4
Family / Style: 800T
Volts AC Range: 12 - 130
Color: Red
Type: LED, Illuminated, Pushbutton
Family / Style: 800T
Size: 30 mm
Poles: 4
Volts AC Range: 12 - 130