
Category 6 Performance UTP Patch Cord, 28 AWG, 7', Gray
Item #: 644008
Cat #: UTP28SP7GY
UPC: 074983959723
to view pricing and more.
Documents & Guides
Category 6 Performance Patch Cord, 28 AWG, 7 Feet, Gray
Overview
Category 6 Performance Patch Cord, 28 AWG, 7 Feet, Gray
Also known as: 074983959723, UTP28SP7GY
Specifications
| Length: | 7 ft |
| Material: | Copper |
| Color: | Gray |
| Length: | 7 ft |
| Color: | Gray |
| Material: | Copper |