Category 6 UTP Copper Patch Cord, Gray, 8 Feet, 28 AWG

Item #: 644009

Cat #: UTP28SP8GY

UPC: 074983959761

to view pricing and more.
TX6™ PLUS Category 6 UTP Copper Patch Cord, 28 AWG, Gray, 8 Feet Length, Modular Plug on Each End

Overview

TX6™ PLUS Category 6 UTP Copper Patch Cord, 28 AWG, Gray, 8 Feet Length, Modular Plug on Each End

Boost your network's speed and reliability with our durable Cat 6 UTP patch cord. Features easy installation and efficient cable management when used with our identification system.

Also known as: 074983959761, UTP28SP8GY

Specifications

Gauge: 28 AWG
Material: Copper
Color: Gray
Length: 8 ft
Shielding: Unshielded
Stranding: Stranded
Family / Style: Pan-Net®
Gauge: 28 AWG
Color: Gray
Shielding: Unshielded
Family / Style: Pan-Net®
Material: Copper
Length: 8 ft
Stranding: Stranded