CU Patch Crd,Cat 6,SD,9ft,BU

Item #: 644010

Cat #: UTP28SP9BU

UPC: 074983652938

to view pricing and more.
Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Blue, 9 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Blue, 9 ft.
Also known as: 074983652938, UTP28SP9BU

Specifications

Length: 9 ft
Color: Blue
Material: Copper
Length: 9 ft
Material: Copper
Color: Blue