Category 6 Performance UTP Patch Cord, 28 AWG, 15', Gray

Item #: 644017

Cat #: UTP28SP15GY

UPC: 074983959839

to view pricing and more.
Documents & Guides
Category 6 Performance Patch Cord, 28 AWG, 15 Feet, Gray

Overview

Category 6 Performance Patch Cord, 28 AWG, 15 Feet, Gray
Also known as: 074983959839, UTP28SP15GY

Specifications

Material: Copper
Color: Gray
Length: 15 ft
Material: Copper
Length: 15 ft
Color: Gray