Clear Night Light

Item #: 644112

Cat #: BC7-1/2S11-120/130V-12/1-415448

UPC: 046677415440

to view pricing and more.
Documents & Guides
Clear Night LightMiniature Incandescent Lamp, 7.5W, 120V, Bulb: S11, Filament: C-7A, Lumens: 45, Base: Medium Screw (E26). Bulb Finish: Clear.

Overview

Clear Night LightMiniature Incandescent Lamp, 7.5W, 120V, Bulb: S11, Filament: C-7A, Lumens: 45, Base: Medium Screw (E26). Bulb Finish: Clear.
Also known as: 046677415440, BC7-1/2S11-120/130V-12/1-415448

Specifications

Base: Medium Screw (E26)
Lumens: 45
Type: Miniature
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: S11 (Straight)
Color Temperature: 2700 (Warm White)
Wattage: 7.500
Light Technology: Incandescent
Base: Medium Screw (E26)
Type: Miniature
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 45
Volts AC: 120
Shape: S11 (Straight)
Wattage: 7.500