Circuit Breaker, Molded Case, Frame H, 90A, 3P, 600VAC

Item #: 644152

Cat #: 140G-H6F3-C90

UPC: 887172314377

to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 90 Amp, 3-Pole, 600 Volt AC, 25 kAIC

Overview

Circuit Breaker, Molded Case, Frame H, 90 Amp, 3-Pole, 600 Volt AC, 25 kAIC
Also known as: 887172314377, 140G-H6F3-C90

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 90
Volts AC: 600
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 90
Interrupt Rating DC: 125 kA
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating AC: 25 kA